This item is Discontinued.

Speedaire Round Body Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel . NCDMC075-0400

Round Body Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel . (Discontinued)

  • Mfr # NCDMC075-0400
  • Zoro # G2954497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDMC075-0400
Zoro #
G2954497
UPC #
190735641187
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
8.53 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Dimension A
8 53/100 in
Dimension C
8 1/4 in
Dimension D
5/8"-18 UNF
Air Cylinder Bore Dia.
3/4 in
Dimension E
1/8 in NPT
Rod Thread Size
1/4"-28
Dimension F
0.38 in
Dimension B
0.86 in
Stroke Length
4 in
Rod Diameter
1/4 in
Body Diameter
7/8 in
Bore Diameter
3/4 in
Inlet Size
1/8 in
Nose Mount Thread Size
5/8"-18
End Cap Length
1/8 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
4 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Material
Aluminum
Temp. Range
40 Degrees to 140 Degrees F
Features
Switched
Single Acting/Double Acting
Double Acting
Piston Rod Material
Stainless Steel
Nose Mount Thread
5/8"-18 UNF
Air Cylinder Mount
Pivot
End Cap Material
Aluminum
Finish
Hard Coat Anodized
Cushion Type
None
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
250 psi
Minimum Operating Pressure
8 psi
Weight
0.44 lb
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Air Inlet Type
NPT
System of Measurement
Inch
Series
NCM
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Rear, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.