Round Body Cylinder, 3/4 in Bore, 8 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMB075-0800

  • Zoro # G2876036


product price:  $59.29
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDMB075-0800
Zoro #
G2876036
UPC #
190735640081
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
11.47 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Rod Thread Size
1/4"-28
Dimension B
0.86 in
Air Cylinder Bore Dia.
3/4 in
Dimension C
1/2 in
Dimension A
11 47/100 in
Dimension E
1/8 in NPT
Dimension D
5/8"-18 UNF
Bore Diameter
3/4 in
Inlet Size
1/8 in
Body Diameter
7/8 in
End Cap Length
1/8 in
Nose Mount Thread Size
5/8"-18
Stroke Length
8 in
Rod Diameter
1/4 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
8 in
Mount
Nose
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Temp. Range
40 Degrees to 140 Degrees F
Features
Switched
Finish
Hard Coat Anodized
Piston Material
Aluminum
Nose Mount Thread
5/8"-18 UNF
Cushion Type
None
Air Cylinder Mount
Nose
Single Acting/Double Acting
Double Acting
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Cylinder Repair
Non-Repairable
Weight
0.69 lb
Series
NCM
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Body Material Finish
Anodized
Minimum Operating Pressure
8 psi
Minimum Operating Temperature
40 Degrees F
System of Measurement
Inch
For Fluid Type
Air
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Body Material Grade
316
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Rod Gender
Male
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.