Round Body Cylinder, 3/4 in Bore, 9 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDME075-0900
  • Zoro # G3170456
product price: 
$
45.39
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NCDME075-0900
Zoro #
G3170456
UPC #
190735642221
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
13.53 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.25 in
Port Size
1/8 in NPT
Dimension B
0.86 in
Dimension C
13 1/4 in
Dimension D
5/8"-18 UNF
Rod Thread Size
1/4"-28
Dimension A
13 53/100 in
Air Cylinder Bore Dia.
3/4 in
Dimension E
1/8 in NPT
Bore Diameter
3/4 in
Stroke Length
9 in
Rod Diameter
1/4 in
Body Diameter
7/8 in
Nose Mount Thread Size
5/8"-18
End Cap Length
1/8 in
Inlet Size
1/8"

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
9 in
Mount
Double End
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Finish
Hard Coat Anodized
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Air Cylinder Mount
Double End
Piston Rod Material
Stainless Steel
Cushion Type
None
Temp. Range
40 Degrees to 140 Degrees F
Features
Switched
Nose Mount Thread
5/8"-18 UNF
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Number of Rods
Single Rod
Minimum Operating Temperature
40 Degrees F
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Series
NCM
For Fluid Type
Air
Minimum Operating Pressure
8 psi
Weight
0.43 lb
Air Inlet Type
NPT
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod
Body Material Grade
316
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews