Round Body Cylinder, 7/16 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMC044-0500

  • Zoro # G2887245


product price:  $56.29
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.197 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDMC044-0500
Zoro #
G2887245
UPC #
190735640951
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.197 in
Overall Length
8.56 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.156 in
Port Size
#10-32 UNF
Rod Thread Size
#10-32
Dimension A
8 14/25 in
Dimension B
0.59 in
Air Cylinder Bore Dia.
7/16 in
Dimension E
10-32 UNF
Dimension D
7/16"-20 UNF
Dimension F
0.31 in
Dimension C
8.31 in
Stroke Length
5 in
Overall Width
9/16 in
Bore Diameter
7/16 in
Nose Mount Thread Size
7/16"-20
Body Diameter
11/16 in
Overall Height
9/16 in
Inlet Size
#10-32
Rod Diameter
3/16 in
End Cap Length
3/16 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Material
Aluminum
End Cap Material
Aluminum
Cushion Type
None
Temp. Range
40 Degrees to 140 Degrees F
Piston Rod Material
Stainless Steel
Finish
Hard Coat Anodized
Single Acting/Double Acting
Double Acting
Features
Switched
Nose Mount Thread
7/16"-20 UNF
Air Cylinder Mount
Pivot
Body Material Finish
Anodized
Air Inlet Type
UN
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
8 psi
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Minimum Operating Temperature
40 Degrees F
Series
NCM
For Fluid Type
Air
Cylinder Repair
Non-Repairable
End Cap Material Finish
Anodized
Piston Material Finish
Aluminum Plated
Rod Gender
Male
Body Material Grade
316
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Rear, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.