Round Body Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # NCDMB088-0200CS

  • Zoro # G3449232


product price:  $31.75
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMB088-0200CS
Zoro #
G3449232
UPC #
190735640760
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Rod Dia.
0.25 in
Overall Length
5.46 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Dimension E
1/8 in NPT
Rod Thread Size
1/4"-28
Air Cylinder Bore Dia.
7/8 in
Dimension A
5 23/50 in
Dimension C
1 in
Dimension B
0.93 in
Dimension D
5/8"-18 UNF
Body Diameter
15/16 in
Inlet Size
1/8 in
Bore Diameter
7/8 in
Nose Mount Thread Size
5/8"-18
Rod Diameter
1/4 in
Stroke Length
2 in

Details

Item
Round Body Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Nose
Air Cylinder Type
Round Body
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Spring Retraction Force
5.45 lb
Temp. Range
40 Degrees to 140 Degrees F
Nose Mount Thread
5/8"-18 UNF
End Cap Material
Aluminum
Features
Rubber Cushions, Spring Return, Switched
Spring Extension Force
3 lb
Single Acting/Double Acting
Single Acting
Air Cylinder Mount
Nose
Finish
Hard Coat Anodized
Cushion Type
Rubber Cushion
Actuation Type
Air Extend, Spring Retract
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
140 Degrees F
Series
NCM
Minimum Operating Pressure
8 psi
Body Material Finish
Anodized
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
40 Degrees F
Number of Rods
Single Rod
Air Inlet Type
NPT
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Lead Wire Type
No Lead Wire
Body Material Grade
316
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 7/8 in, Cushion Type Rubber Cushion, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 5.45 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.