Round Body Cylinder, 7/8 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # NCDMB088-0300CS

  • Zoro # G2852796


product price:  $36.45
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDMB088-0300CS
Zoro #
G2852796
UPC #
190735640777
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Rod Dia.
0.25 in
Overall Length
7.02 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Dimension B
0.93 in
Dimension A
7 1/50 in
Dimension D
5/8"-18 UNF
Dimension E
1/8 in NPT
Dimension C
1 in
Air Cylinder Bore Dia.
7/8 in
Rod Thread Size
1/4"-28
Body Diameter
15/16 in
Rod Diameter
1/4 in
Stroke Length
3 in
Nose Mount Thread Size
5/8"-18
Bore Diameter
7/8 in
Inlet Size
1/8 in

Details

Item
Round Body Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
Finish
Hard Coat Anodized
Nose Mount Thread
5/8"-18 UNF
Features
Rubber Cushions, Spring Return, Switched
Air Cylinder Mount
Nose
Spring Retraction Force
5.45 lb
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Temp. Range
40 Degrees to 140 Degrees F
Single Acting/Double Acting
Single Acting
Spring Extension Force
3 lb
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
For Fluid Type
Air
System of Measurement
Inch
Minimum Operating Pressure
8 psi
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
40 Degrees F
Actuation Type
Air Extend, Spring Retract
Air Inlet Type
NPT
Series
NCM
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Rod Rotation
Rotating Rod
Rod Gender
Male
Lead Wire Type
No Lead Wire
Body Material Grade
316
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 7/8 in, Cushion Type Rubber Cushion, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 5.45 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.