Round Body Cylinder, 7/8 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMC088-0500

  • Zoro # G2676353


product price:  $35.49
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDMC088-0500
Zoro #
G2676353
UPC #
190735641316
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Rod Dia.
0.25 in
Overall Length
9.34 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Dimension C
9.06 in
Dimension D
5/8"-18 UNF
Dimension E
1/8 in NPT
Rod Thread Size
1/4"-28
Dimension A
9 17/50 in
Dimension F
0.38 in
Dimension B
0.93 in
Air Cylinder Bore Dia.
7/8 in
Bore Diameter
7/8 in
Rod Diameter
1/4 in
End Cap Length
3/16 in
Body Diameter
15/16 in
Inlet Size
1/8 in
Stroke Length
5 in
Nose Mount Thread Size
5/8"-18

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Finish
Hard Coat Anodized
Temp. Range
40 Degrees to 140 Degrees F
Air Cylinder Mount
Pivot
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Nose Mount Thread
5/8"-18 UNF
Cushion Type
None
Features
Switched
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Weight
0.38 lb
Air Inlet Type
NPT
Body Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
Series
NCM
Minimum Operating Pressure
8 psi
Minimum Operating Temperature
40 Degrees F
For Fluid Type
Air
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Body Material Grade
316
Rod Gender
Male
Inlet Gender
Female
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Rear, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.