Round Body Cylinder, 9/16 in Bore, 10 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDME056-1000
  • Zoro # G3294024
product price: 
$
58.19
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.197 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCDME056-1000
Zoro #
G3294024
UPC #
190735642115
Country of Origin
United States
Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
10 in
Mount
Double End
Air Cylinder Type
Round Body
Air Cylinder Mount
Double End
Piston Rod Material
Stainless Steel
Features
Switched
Nose Mount Thread
7/16"-20 UNF
Single Acting/Double Acting
Double Acting
Cushion Type
None
Piston Material
Aluminum
End Cap Material
Aluminum
Temp. Range
40 Degrees to 140 Degrees F
Finish
Hard Coat Anodized
Number of Rods
Single Rod
Body Material Finish
Anodized
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Minimum Operating Pressure
8 psi
Minimum Operating Temperature
40 Degrees F
Cylinder Repair
Non-Repairable
Air Inlet Type
UN
System of Measurement
Inch
Series
NCM
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Body Material Grade
316
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.197 in
Overall Length
13.25 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.157 in
Port Size
#10-32 UNF
Dimension C
13.06 in
Dimension B
0.654 in
Air Cylinder Bore Dia.
9/16 in
Rod Thread Size
#10-32
Dimension D
7/16"-20 UNF
Dimension A
13 1/4 in
Dimension E
10-32 UNF
Overall Height
1/2 in
Stroke Length
10 in
Inlet Size
#10-32
Overall Width
1/2 in
Body Diameter
5/8 in
Bore Diameter
9/16 in
Nose Mount Thread Size
7/16"-20
Rod Diameter
3/16 in
End Cap Length
3/16 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 10 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.