Shop SPEEDAIRE

Round Body Cylinder, 9/16 in Bore, 12 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMC056-1200
  • Zoro # G3109303

product price: 
$
69.15
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.197 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCDMC056-1200
Zoro #
G3109303
UPC #
190735641132
Country of Origin
United States
Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
12 in
Mount
Pivot
Air Cylinder Type
Round Body
Air Cylinder Mount
Pivot
Nose Mount Thread
7/16"-20 UNF
Temp. Range
40 Degrees to 140 Degrees F
Cushion Type
None
Piston Rod Material
Stainless Steel
Finish
Hard Coat Anodized
End Cap Material
Aluminum
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Features
Switched
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
For Fluid Type
Air
Series
NCM
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Air Inlet Type
UN
Minimum Operating Pressure
8 psi
Inlet Gender
Female
Weight
0.83 lb
Minimum Operating Temperature
40 Degrees F
Number of Rods
Single Rod
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
304

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.197 in
Overall Length
15.25 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.157 in
Port Size
#10-32 UNF
Rod Thread Size
#10-32
Dimension F
0.31 in
Dimension B
0.654 in
Dimension C
15.06 in
Air Cylinder Bore Dia.
9/16 in
Dimension D
7/16"-20 UNF
Dimension A
15 1/4 in
Dimension E
10-32 UNF
Overall Height
1/2 in
Inlet Size
#10-32
Nose Mount Thread Size
7/16"-20
Bore Diameter
9/16 in
Body Diameter
5/8 in
Stroke Length
12 in
End Cap Length
3/16 in
Overall Width
1/2 in
Rod Diameter
3/16 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 12 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Rear, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.