Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Stopper

  • Mfr # PN31XG7004G

  • Zoro # G2794009


product price: $7.15
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
RWA-1923SUS
Material
Rubber
For Reel Series
RWA-SUS Series
Hose Stop Overall Outside Dia.
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN31XG7004G
Zoro #
G2794009
UPC #
190735614518
Country of Origin
Korea, Republic of

Dimensions

Hose Stop Overall Outside Dia.
3 3/16 in
Hose Stop Overall Width
3 1/8 in
For Hose Outside Dia. Range
0.75 to 0.75 in
For Hose Diameter
3/4 in

Details

Item
Bumper Stop
Fits Brand
Speedaire
For Use With Mfr. Model Number
RWA-1923SUS
Material
Rubber
For Reel Series
RWA-SUS Series
For Number of Hoses
1
Shape
Circle

Description

Bumper Stop, Material Rubber, For Use With Grainger Item Number 31XG70, For Use With Mfr. Model Number RWA-1923SUS, For Reel Series RWA-SUS Series, Shape Circle, For Hose Diameter 3/4 in, For Hose Outside Dia. Range 0.75 to 0.75 in, Hose Stop Overall Width 3 1/8 in, Hose Stop Overall Outside Dia. 3 3/16 in, For Number of Hoses 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.