Sealing, For Use With Mfr. Model Number: GGROM-PPO-302GGRWM-PPO-149GGRHM-PPO-174GGRHM-PPO-078

  • Mfr # A109-4230

  • Zoro # G4550671


product price:  $3.69
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGROM-PPO-302GGRWM-PPO-149GGRHM-PPO-174GGRHM-PPO-078
Material
Nitrile
Overall Depth
1/8 in
Overall Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A109-4230
Zoro #
G4550671
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
1/8 in
Overall Height
1 5/8 in
Overall Dimensions
1/8 in D x 1 5/8 in W x 1 5/8 in H
Overall Width
1 5/8 in

Details

Item
Sealing
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGROM-PPO-302GGRWM-PPO-149GGRHM-PPO-174GGRHM-PPO-078
Material
Nitrile
For Reel Series
RHM series, ROM, RWM

Description

Sealing, For Reel Series RHM series, ROM, RWM, For Use With Grainger Item Number 437J14, 437J16, 437J17, 437J18, For Use With Mfr. Model Number GGROM-PPO-302GGRWM-PPO-149GGRHM-PPO-174GGRHM-PPO-078, Material Nitrile, Overall Width 1 5/8 in, Overall Height 1 5/8 in, Overall Depth 1/8 in, 1/8 in D x 1 5/8 in W x 1 5/8 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.