Zoro Homepage

Sealing O-Ring

  • Mfr # 42PC95

  • Zoro # G7801538


product price: $1.49
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRWA-616
Overall Depth
1/8 in
Overall Height
7/8 in
Overall Dimensions
1/8 in D x 7/8 in W x 7/8 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC95
Zoro #
G7801538
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
1/8 in
Overall Height
7/8 in
Overall Dimensions
1/8 in D x 7/8 in W x 7/8 in H
Overall Width
7/8 in

Details

Item
Sealing O-Ring
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRWA-616
For Reel Series
SRWA series
Material
Nitrile

Description

Sealing O-Ring, For Reel Series SRWA series, For Use With Grainger Item Number 45UZ43, For Use With Mfr. Model Number GGSRWA-616, Material Nitrile, Overall Width 7/8 in, Overall Height 7/8 in, Overall Depth 1/8 in, 1/8 in D x 7/8 in W x 7/8 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.