Zoro Homepage

Sealing O-Ring

  • Mfr # 42PC97

  • Zoro # G7801565


product price: $3.69
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRHA-1316TW
Overall Depth
1/8 in
Material
Nitrile
Overall Width
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC97
Zoro #
G7801565
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
1/8 in
Overall Width
1 13/16 in
Overall Height
1 13/16 in
Overall Dimensions
1/8 in D x 1 13/16 in W x 1 13/16 in H

Details

Item
Sealing O-Ring
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSRHA-1316TW
Material
Nitrile
For Reel Series
SRHA series

Description

Sealing O-Ring, For Reel Series SRHA series, For Use With Grainger Item Number 45UZ52, For Use With Mfr. Model Number GGSRHA-1316TW, Material Nitrile, Overall Width 1 13/16 in, Overall Height 1 13/16 in, Overall Depth 1/8 in, 1/8 in D x 1 13/16 in W x 1 13/16 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.