Sealing O-Ring
Mfr # 42PC99
Zoro # G7801599
product price: $8.49
/eaKey Features
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRHA-931
For Reel Series
RHA series
Overall Depth
1/8 in
Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42PC99
Zoro #
G7801599
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Depth
1/8 in
Overall Dimensions
1/8 in D x 7/8 in W x 7/8 in H
Overall Width
7/8 in
Overall Height
7/8 in
Details
Item
Sealing O-Ring
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRHA-931
For Reel Series
RHA series
Material
Nitrile
Description
Sealing O-Ring, For Reel Series RHA series, For Use With Grainger Item Number 45UZ54, For Use With Mfr. Model Number GGRHA-931, Material Nitrile, Overall Width 7/8 in, Overall Height 7/8 in, Overall Depth 1/8 in, 1/8 in D x 7/8 in W x 7/8 in H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.