Zoro Homepage

Separator, Condensate

  • Mfr # 4ZL13

  • Zoro # G2284256


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Max. Flow (CFM)
750
Max. Pressure (PSI)
250 psi
Height (In.)
16.96 in
Differential Pressure (PSI)
1
Max. Temp.
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL13
Zoro #
G2284256
UPC #
190735631201
Country of Origin
China

Dimensions

Height (In.)
16.96 in
Dia.
8.22
NPT Size
1 1/2 in
Outside Diameter
8 11/50 in
Air Outlet Size
1 1/2 in
Overall Depth
16 15/16 in
Air Inlet Size
1 1/2 in

Details

Item
Pneumatic Condensate Separator
Max. Flow (CFM)
750
Max. Pressure (PSI)
250 psi
Differential Pressure (PSI)
1
Max. Temp.
175 Degrees F
Auto Drain Stock Number
4ZK14
Max. Flow CFM @ 100 PSI
750
Housing
Metal w/Sight Glass
Float Type
Manual
Type
Manual
Weight
13 kg
Drain Part Compatibility
114X34, 1AKG7
Air Inlet Type
NPT
For Substance Type
Air
Maximum Operating Pressure
250 psi
Number of Air Outlets
1
Bowl Guard Material
Aluminum
Drain Included
No
Maximum Operating Temperature
175 Degrees F
Maximum Flow @ 100 psi
750 cfm
Number of Air Inlets
1
Air Inlet Gender
Female
Drain Type
Automatic
Seal Material
Rubber
Duty Rating
Heavy Duty
Proof Pressure
1.5 MPa
Bowl Material
Aluminum
Minimum Operating Pressure
1 MPa
Maximum Flow Rate
750 cfm
Minimum Operating Temperature
5 Degrees C
Air Outlet Type
NPT
Body Material
Metal w/Sight Glass
Air Outlet Gender
Female
Bowl Guard Included
Yes
For Fluid Type
Compressed Air
Sight Gauge Included
No

Description

Pneumatic Condensate Separator, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 750 cfm, Maximum Flow Rate 750 cfm, Maximum Operating Pressure 250 psi, Minimum Operating Temperature 5 Degrees C, Type Manual, Outside Diameter 8 11/50 in, Weight 13 kg, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Metal w/Sight Glass, Bowl Guard Included Yes, Bowl Guard Material Aluminum, Bowl Material Aluminum, Drain Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.