Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft, SS

  • Mfr # Z928-8080-1

  • Zoro # G4558563


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRWA-PPO-248, GGRWA-PPO-249GGRWA-PPO-253
Material
Stainless Steel
For Reel Series
RWA series
Overall Height
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z928-8080-1
Zoro #
G4558563
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
13/16 in
Overall Width
13/16 in
Overall Dimensions
5 3/16 in D x 13/16 in W x 13/16 in H
Overall Depth
5 3/16 in

Details

Item
Shaft
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRWA-PPO-248, GGRWA-PPO-249GGRWA-PPO-253
Material
Stainless Steel
For Reel Series
RWA series

Description

Shaft, For Reel Series RWA series, For Use With Grainger Item Number 437J05, 437J10, 437J12, For Use With Mfr. Model Number GGRWA-PPO-248, GGRWA-PPO-249GGRWA-PPO-253, Material Stainless Steel, Overall Width 13/16 in, Overall Height 13/16 in, Overall Depth 5 3/16 in, 5 3/16 in D x 13/16 in W x 13/16 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.