Zoro Homepage

Shaft, SS

  • Mfr # Z928-8080

  • Zoro # G4550120


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speedaire
Material
Stainless Steel
For Use With Mfr. Model Number
GGRWA-PPO-237, GGRWA-PPO-239, GGRWA-PPO-242, GGRWA-PPO-246, GGRWA-PPO-250, GGRWA-PPO-261
Overall Width
13/16 in
For Reel Series
RWA series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z928-8080
Zoro #
G4550120
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
13/16 in
Overall Dimensions
5 1/2 in D x 13/16 in W x 13/16 in H
Overall Height
13/16 in
Overall Depth
5 1/2 in

Details

Item
Shaft
Fits Brand
Speedaire
Material
Stainless Steel
For Use With Mfr. Model Number
GGRWA-PPO-237, GGRWA-PPO-239, GGRWA-PPO-242, GGRWA-PPO-246, GGRWA-PPO-250, GGRWA-PPO-261
Shop By
Closeouts
For Reel Series
RWA series

Description

Shaft, For Reel Series RWA series, For Use With Grainger Item Number 437J06, 437J07, 437J08, 437J09, 437J11, 437J13, For Use With Mfr. Model Number GGRWA-PPO-237, GGRWA-PPO-239, GGRWA-PPO-242, GGRWA-PPO-246, GGRWA-PPO-250, GGRWA-PPO-261, Material Stainless Steel, Overall Width 13/16 in, Overall Height 13/16 in, Overall Depth 5 1/2 in, 5 1/2 in D x 13/16 in W x 13/16 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.