Zoro Homepage

Side Lug Mount

  • Mfr # 1A256

  • Zoro # G0726905


product price: $17.19
/ea

Key Features

Bore Dia. (In.)
2 1/2 in
Mount Type
Lug
Material
Anodized Aluminum
Dimension SW (In.)
3/8 in
Dimension Sb (In.)
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A256
Zoro #
G0726905
UPC #
190735603079
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 1/2 in
Dimension SW (In.)
3/8 in
Dimension Sb (In.)
0.4375 in
Dimension Ts (In.)
3 3/4 in
Dimension Xs (In.)
1 3/8 in
Dimension Sh (In.)
1 7/8 in
Dimension Ss (In.)
3 in
Dimension St (In.)
3/8 in
Dimension Us (In.)
4 1/2 in
Dimension Su (In.)
1 1/8 in
For Bore Diameter
2 1/2 in

Details

Mount Type
Lug
Material
Anodized Aluminum
Item
Anodized Aluminum Side Lug Mounting Kit
Product Type
Side Lug Mounting Kit
Compatible with Brand
Speedaire
System of Measurement
Inch
Body Material
Aluminum

Description

Anodized Aluminum Side Lug Mounting Kit, Mount Type Lug, For Bore Diameter 2 1/2 in, Body Material Aluminum, Compatible with Brand Speedaire, Product Type Side Lug Mounting Kit, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.