Zoro Homepage

Silencer Muffler, 1/2 In. MNPT, 1 In Hex

  • Mfr # 1EJX1

  • Zoro # G2518923


product price: $12.19
/ea

Key Features

NPT Port (In.)
1/2 M
Max. Pressure (PSI)
300 psi
Max. SCFM @ 100 PSI
110
Microns
50
Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJX1
Zoro #
G2518923
UPC #
190735603789
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 1/4 in
Air Inlet Size
1/2 in
Hex Size
1 in
Overall Length
3 1/4 in

Details

Item
Silencer Muffler
NPT Port (In.)
1/2 M
Max. Pressure (PSI)
300 psi
Max. SCFM @ 100 PSI
110
Microns
50
Type
Pneumatic
Hex (In.)
1 in
Element Material
Mesh SST
Fitting Material
Aluminum
Max. Temp.
160 Degrees F
Function
Reduces Noise
Maximum Operating Temperature
160 Degrees F
Air Inlet Type
NPT
Maximum Operating Pressure
300 psi
Air Inlet Gender
Male
Maximum Flow @ 100 psi
110 cfm
Filter Element Material
Mesh SST

Description

Silencer Muffler, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Male, Hex Size 1 in, Filter Element Material Mesh SST, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Fitting Material Aluminum, Maximum Flow @ 100 psi 110 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.