Zoro Homepage

Silencer Muffler, 1/4 In MNPT, 5/8 In Hex

  • Mfr # 1EJW6

  • Zoro # G0371716


product price: $9.39
/ea

Key Features

NPT Port (In.)
1/4 M
Max. Pressure (PSI)
300 psi
Max. SCFM @ 100 PSI
33
Microns
50
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJW6
Zoro #
G0371716
UPC #
190735603741
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
1 7/8 in
Air Inlet Size
1/4 in
Overall Length
1 7/8 in
Hex Size
5/8 in

Details

Item
Silencer Muffler
NPT Port (In.)
1/4 M
Max. Pressure (PSI)
300 psi
Max. SCFM @ 100 PSI
33
Microns
50
Max. Temp.
160 Degrees F
Function
Reduces Noise
Hex (In.)
5/8 in
Fitting Material
Aluminum
Element Material
Mesh SST
Type
Pneumatic
Air Inlet Type
NPT
Air Inlet Gender
Male
Maximum Operating Pressure
300 psi
Filter Element Material
Mesh SST
Maximum Flow @ 100 psi
33 cfm
Maximum Operating Temperature
160 Degrees F

Description

Silencer Muffler, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet Gender Male, Hex Size 5/8 in, Filter Element Material Mesh SST, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Fitting Material Aluminum, Maximum Flow @ 100 psi 33 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.