Zoro Homepage

Single Rear Clevis, 32mm Bore

  • Mfr # NCG-C032

  • Zoro # G3010165


product price: $13.19
/ea

Key Features

Bore Dia. (In.)
32 mm
Mount Type
Flange
Material
Anodized aluminum
Fits
5TJF8 to 5TJH6
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-C032
Zoro #
G3010165
UPC #
190735644584
Country of Origin
United States

Dimensions

Bore Dia. (In.)
32 mm
Dimension C (In.)
1.4 in
Dimension B (In.)
1.4 in
Dimension A (In.)
1.47 in
For Bore Diameter
32 mm

Details

Mount Type
Flange
Material
Anodized aluminum
Fits
5TJF8 to 5TJH6
Item
Single Rear Clevis
Includes
Screws
Series
NCG
Weight
0.28 lb
Compatible with Series
NCG
Body Material
Aluminum
Compatible with Brand
SMC
System of Measurement
Metric
Product Type
Single Clevis Bracket

Description

Single Rear Clevis, Mount Type Flange, For Bore Diameter 32 mm, Body Material Aluminum, Compatible with Grainger Part Number 5TJF8, 5TJF9, 5TJG0, 5TJG1, 5TJG2, 5TJG3, 5TJG4, 5TJG5, 5TJG6, 5TJG7, 5TJG8, 5TJG9, 5TJH0, 5TJH1, 5TJH2, 5TJH3, 5TJH4, 5TJH5, 5TJH6, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Single Clevis Bracket, Weight 0.28 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.