Zoro Homepage
This item is Discontinued.
Speedaire Siphon/Pressure Spray Gun, 0.058In/1.5mm 2Z364

Siphon/Pressure Spray Gun, 0.058In/1.5mm (Discontinued)

  • Mfr # 2Z364
  • Zoro # G2003495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2Z364
Zoro #
G2003495
UPC #
-
Country of Origin
China

Dimensions

Pattern Size
8 in
Nozzle Size
0.058 in/1.5 mm

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Siphon/Pressure
Cup Capacity
1 qt
Air Consumption
4.3 cfm @ 40 psi
Paint Viscosity Optimum Range
Low to High
Includes
Internal Mix Air Cap for Slow Drying Materials and External Air Cap for Fast Drying Materials
Air Inlet
1/4 in
Fluid Delivery Speed
Medium

Description

Conventional Spray Gun, Low to High, Fluid Delivery Type Siphon/Pressure, Air Consumption 4.3 cfm @ 40 psi, Nozzle Size 0.058 in/1.5 mm, Pattern Size 8 in, Cup Capacity 1 qt, Air Inlet 1/4 in, Fluid Delivery Speed Medium, Includes Internal Mix Air Cap for Slow Drying Materials and External Air Cap for Fast Drying Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.