Shop PARKER

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # HA6VXBG023A
  • Zoro # G0991602

product price: 
$
217.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
H
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA6VXBG023A
Zoro #
G0991602
UPC #
190735621288
Country of Origin
United States
Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
H
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2 W
Coefficient of Volume
1
Vacuum Range
145 psig
Center Position
Open
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Valve Vacuum Range
0 to 28 in Hg
ISO Class
15407-2
Standards
cCSAus
Max. CFM - Valves
1.1 cfm
Ambient Temp. Range
5 Degrees to 120 Degrees F
Air Valve Type
4-Way, 3-Position
NEMA Classification
NEMA 4
Shifting Technology
Packed Spool
Pressure Range
30 psi
Operational Pressure Range
35 to 145 psi
Number of Positions
Three-Position
Number of Ways
Four-Way
Includes Solenoid Coil
Solenoid Coil Included
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
120 Degrees F
Spool Material
Aluminum
Coefficient of Volume (Cv)
1
Valve Type
Spool
Operating Temperature - Minimum
5 Degrees F
Product Type
Solenoid Air Control Valve
For Media
Air
Operating Pressure - Minimum
35 psi
Electrical Connection Type
Plug-In
Flow Rate - Maximum
1.1 cfm
Pilot Type
Internal Pilot
Actuator Type
Double Solenoid
Return Action
Solenoid Return
Seal Material
Nitrile
Operating Pressure - Maximum
145 psi
NEMA Rating
4

Dimensions

Overall Height
1 1/2 in
Overall Width
1 1/32 in
Overall Length
5 15/32 in
Wire Rope Length
5 15/32 in
Length
5 15/32 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-2, Max. CFM - Valves 1.1 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Coefficient of Volume 1, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2 W, Ambient Temp. Range 5 Degrees to 120 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.