Shop PARKER

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # H15WXBBL53C
  • Zoro # G1458913

product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
4.1 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H15WXBBL53C
Zoro #
G1458913
UPC #
190735621448
Country of Origin
United States
Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISO
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
4.1 W
Coefficient of Volume
1.2
Vacuum Range
145 psig
Center Position
Closed
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
30mm, 3-Pin DIN 43650 A
Valve Ways and Positions
4-Way/3-Position
Max. CFM - Valves
1.5 cfm
Standards
CE Certified, CSA Certified, cUS, Meet ISO 1179
Ambient Temp. Range
5 Degrees to 120 Degrees F
Shifting Technology
Packed Spool
Valve Vacuum Range
0 to 28 in Hg
NEMA Classification
NEMA 4
Pressure Range
30 psi
ISO Class
5599-1
Operational Pressure Range
25 to 145 psi
Air Valve Type
4-Way, 3-Position
Number of Positions
Three-Position
Number of Ways
Four-Way
For Media
Air
Operating Pressure - Minimum
30 psi
Flow Rate - Maximum
1.5 cfm
Electrical Connection Type
DIN Solenoid Connector
Operating Temperature - Minimum
5 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Type
NPT
Response Time
41 msec
Return Action
Solenoid Return
Coefficient of Volume (Cv)
1.2
NEMA Rating
4
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
120 Degrees F
Vacuum Rating
Vacuum Operable
Pilot Type
Internal Pilot
Actuator Type
Double Solenoid
Valve Type
Spool
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
145 psi

Dimensions

Overall Height
7 5/32 in
Overall Width
1 1/2 in
Overall Length
7 5/16 in
Wire Rope Length
7 5/16 in
Length
7 5/16 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 1.5 cfm, Operational Pressure Range 25 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Coefficient of Volume 1.2, 30mm, 3-Pin DIN 43650 A Electrical Connections, Shifting Technology Packed Spool, Power Consumption 4.1 W

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.