Shop PARKER

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # H36WXBBL49C
  • Zoro # G1796137

product price: 
$
378.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
50 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H36WXBBL49C
Zoro #
G1796137
UPC #
190735621561
Country of Origin
United States
Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
50 psi
Power Consumption
3.2 W
Coefficient of Volume
5
Vacuum Range
145 psig
Center Position
Open
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
30mm, 3-Pin DIN 43650 A
Valve Ways and Positions
4-Way/3-Position
Operational Pressure Range
50 to 145 psi
Valve Vacuum Range
0 to 28 in Hg
ISO Class
5599-1
Standards
CE Certified, CSA Certified, cUS, Meet ISO 1179
Ambient Temp. Range
5 Degrees to 120 Degrees F
Pressure Range
30 psi
Max. CFM - Valves
6 cfm
Air Valve Type
4-Way, 3-Position
NEMA Classification
NEMA 4
Shifting Technology
Packed Spool
Number of Ways
Four-Way
Number of Positions
Three-Position
Number of Ports
5
Operating Pressure - Minimum
30 psi
Operating Temperature - Minimum
5 Degrees F
Return Action
Solenoid Return
For Media
Air
Includes Solenoid Coil
Solenoid Coil Included
Response Time
56 msec
Operating Pressure - Maximum
145 psi
Vacuum Rating
Not Vacuum Operable
Inlet Port Connection Type
NPT
NEMA Rating
4
Flow Rate - Maximum
150 cfm
Valve Type
Spool
Electrical Connection Type
DIN Solenoid Connector
Pilot Port Connection Type
NPT
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve
Spool Material
Aluminum
Body Features
Single
Coefficient of Volume (Cv)
5
Actuator Type
Double Solenoid
Poppet Material
Aluminum
Operating Temperature - Maximum
120 Degrees F

Dimensions

Overall Height
9 13/32 in
Overall Width
2 3/4 in
Overall Length
9 23/32 in
Wire Rope Length
9 23/32 in
Length
9 23/32 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 6 cfm, Operational Pressure Range 50 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Pressure 50 psi, Coefficient of Volume 5, 30mm, 3-Pin DIN 43650 A Electrical Connections, Shifting Technology Packed Spool, Power Consumption 3.2 W

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.