Solenoid Air Control Valve, 24VDC

SPEEDAIRE| Zoro #: G2062943| Mfr #: 3FFP7

$289.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2062943 Mfr #: 3FFP7
Vacuum Range: 145 psigAir Valve Type: 4-Way, 2-Position
Item: Solenoid Air Control ValveNEMA Classification: NEMA 4
Overall Width: 2-3/4"Overall Length: 9-1/2"
Overall Height: 4"Body Style: Base Mounted
Ambient Temp. Range: 5 Degrees to 120 Degrees FShifting Technology: Packed Spool
Actuator/Return: Solenoid/SolenoidISO Class: 5599-2
Electrical Connections: Plug-InStandards: CE, CSA, cUS, Meet ISO 1179
Coefficient of Volume: 6Voltage: 24VDC
Pressure Range: 25 psiPower Consumption: 2.7W
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, ISO Class 5599-2, Voltage 24VDC, Coefficient of Volume 6, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7W, Pressure Range 25 psi, Vacuum Range 145 psig, Ambient Temp. Range 5 Degrees to 120 Degrees F, Overall Height 4 In., Overall Length 9-1/2 In., Overall Width 2-3/4 In., NEMA Classification NEMA 4, Standards CE, CSA, cUS, Meet ISO 1179

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.