Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control Muffler, 1/2 NPT, 7/8 Hex

  • Mfr # 1EJU5

  • Zoro # G3141074


product price: $7.19
/ea

Key Features

NPT Port (In.)
1/2
Max. Pressure (PSI)
300
Max. SCFM @ 100 PSI
60
Microns
40
Max. Temp.
300 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EJU5
Zoro #
G3141074
UPC #
190735603550
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2
Valve Port Size
1/2 in

Details

Item
Exhaust Port Flow Control
NPT Port (In.)
1/2
Max. Pressure (PSI)
300
Max. SCFM @ 100 PSI
60
Microns
40
Max. Temp.
300 F
Function
Reduces Noise, Controls Speed of Cylinders or Air Tools
Hex (In.)
7/8
Element Material
Bronze
Pressure Range
0 to 300 psi
Adjustment
Screwdriver
Fitting Material
Brass
Standards
OSHA
Type
Pneumatic
Body Material
Brass
Valve Port Connection Type
NPT
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
35 Degrees F
Valve Port Gender
Male
Operating Temperature - Maximum
300 Degrees F
Application
Motoring Air Flow
Adjustment Method
Screwdriver

Description

Exhaust Port Flow Control, Adjustment Method Screwdriver, Application Motoring Air Flow, Body Material Brass, Operating Pressure - Maximum 300 psi, Operating Temperature - Maximum 300 Degrees F, Operating Temperature - Minimum 35 Degrees F, Standards OSHA, Valve Port Connection Type NPT, Valve Port Gender Male, Valve Port Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.