Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control Muffler, 3/4 NPT, 1 1/16 Hex

  • Mfr # 1EJU6

  • Zoro # G3156596


product price: $12.39
/ea

Key Features

NPT Port (In.)
3/4
Max. Pressure (PSI)
300
Max. SCFM @ 100 PSI
70
Microns
40
Pressure Range
0 to 300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJU6
Zoro #
G3156596
UPC #
190735603567
Country of Origin
Taiwan, Province of China

Dimensions

Valve Port Size
3/4 in
Length (In.)
2-3/8

Details

Item
Exhaust Port Flow Control
NPT Port (In.)
3/4
Max. Pressure (PSI)
300
Max. SCFM @ 100 PSI
70
Microns
40
Pressure Range
0 to 300 psi
Element Material
Bronze
Fitting Material
Brass
Adjustment
Screwdriver
Max. Temp.
300 F
Hex (In.)
1-1/16
Function
Reduces Noise, Controls Speed of Cylinders or Air Tools
Type
Pneumatic
Standards
OSHA
Body Material
Brass
Application
Motoring Air Flow
Operating Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
300 Degrees F
Adjustment Method
Screwdriver
Operating Pressure - Maximum
300 psi
Valve Port Connection Type
NPT
Valve Port Gender
Male

Description

Exhaust Port Flow Control, Adjustment Method Screwdriver, Application Motoring Air Flow, Body Material Brass, Operating Pressure - Maximum 300 psi, Operating Temperature - Maximum 300 Degrees F, Operating Temperature - Minimum 35 Degrees F, Standards OSHA, Valve Port Connection Type NPT, Valve Port Gender Male, Valve Port Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.