Zoro Homepage

Spray Gun, 0.045 in./1.2mm Nozzle

  • Mfr # 48PX87

  • Zoro # G5576335


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Pattern Size
11 in
Cup Capacity
No Cup
Nozzle Size
1.2 mm
Paint Viscosity Optimum Range
Low to High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PX87
Zoro #
G5576335
UPC #
190735939710
Country of Origin
China

Dimensions

Pattern Size
11 in
Nozzle Size
1.2 mm
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
11 in

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Pressure
Cup Capacity
No Cup
Air Consumption
4.7 cfm @ 40 psi
Paint Viscosity Optimum Range
Low to High
Air Inlet
1/4 in
Fluid Delivery Speed
Medium to Fast
Product Type
Conventional Spray Gun
Series
4001
Compatible Fluid Type
Coatings, Paints
Spray Technology
Conventional

Description

Conventional Spray Gun, Low to High, Fluid Delivery Type Pressure, Air Consumption 4.7 cfm @ 40 psi, Nozzle Size 1.2 mm, Pattern Size 11 in, Cup Capacity No Cup, Air Inlet 1/4 in, Fluid Delivery Speed Medium to Fast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.