Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun, 0.055 in./1.4mm Nozzle

  • Mfr # 48PX88

  • Zoro # G5576326


product price: $57.79
/ea

Key Features

Fluid Delivery Type
Gravity
Pattern Size
8 in
Cup Capacity
20 fl oz
Paint Viscosity Optimum Range
Low to Medium
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PX88
Zoro #
G5576326
UPC #
190735939703
Country of Origin
China

Dimensions

Pattern Size
8 in
Nozzle Size
1.4 mm
Spray Pattern Size - Maximum
8 in
Air Inlet Size
1/4 in

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Gravity
Cup Capacity
20 fl oz
Air Consumption
3.7 cfm @ 40 psi
Paint Viscosity Optimum Range
Low to Medium
Air Inlet
1/4 in
Fluid Delivery Speed
Medium to Fast
Product Type
Conventional Spray Gun
Spray Technology
Conventional
Series
HVLP
Compatible Fluid Type
Coatings, Paints

Description

Conventional Spray Gun, Low to Medium, Fluid Delivery Type Gravity, Air Consumption 3.7 cfm @ 40 psi, Nozzle Size 1.4 mm, Pattern Size 8 in, Cup Capacity 20 fl oz, Air Inlet 1/4 in, Fluid Delivery Speed Medium to Fast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.