Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun, 1.8mm Nozzle

  • Mfr # 48PX83

  • Zoro # G5576378


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Siphon
Pattern Size
10 in
Cup Capacity
1 qt
Paint Viscosity Optimum Range
Low to Medium
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48PX83
Zoro #
G5576378
UPC #
190735939758
Country of Origin
China

Dimensions

Pattern Size
10 in
Nozzle Size
1.8 mm
Spray Pattern Size - Maximum
10 in
Air Inlet Size
1/4 in

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Siphon
Cup Capacity
1 qt
Air Consumption
7.2 cfm @ 40 psi
Paint Viscosity Optimum Range
Low to Medium
Air Inlet
1/4 in
Fluid Delivery Speed
Medium
Product Type
Conventional Spray Gun
Series
F75
Compatible Fluid Type
Coatings, Enamels, Paints
Spray Technology
Conventional

Description

Conventional Spray Gun, Low to Medium, Fluid Delivery Type Siphon, Air Consumption 7.2 cfm @ 40 psi, Nozzle Size 1.8 mm, Pattern Size 10 in, Cup Capacity 1 qt, Air Inlet 1/4 in, Fluid Delivery Speed Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.