Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Canister

  • Mfr # PN31XG6703G

  • Zoro # G9678785


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
RA-1915
Spring Type
Spring with Canister
Spring Material
Steel
Canister Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN31XG6703G
Zoro #
G9678785
UPC #
190735614419
Country of Origin
Korea, Republic of

Details

Item
Replacement Spring
Fits Brand
Speedaire
For Use With Mfr. Model Number
RA-1915
Spring Type
Spring with Canister
Spring Material
Steel
Canister Material
Steel
For Reel Series
RA SERIES
Includes
(1) Spring Holder, (2) Assembly M8 Nuts, (2) M8x15L Assembly Bolts

Description

Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 31XG67, For Use With Mfr. Model Number RA-1915, For Reel Series RA SERIES, Includes (1) Spring Holder, (2) Assembly M8 Nuts, (2) M8x15L Assembly Bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.