Spring Latch
Mfr # TT2CUD24G
Zoro # G2440825
product price: $0.99
/eaSold in multiples of 21 for $20.79
Key Features
Overall Length
1 in
For Use With Mfr. Model Number
2CUD2
Fits Brand
Speedaire
Material
Stainless Steel
Finish/Coating
Heat Treated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT2CUD24G
Zoro #
G2440825
UPC #
190735838808
Country of Origin
China
Dimensions
Overall Length
1 in
Overall Width
5/16 in
Overall Dimensions
1 in L x 5/16 in W
Details
Item
Latch Spring
For Use With Mfr. Model Number
2CUD2
Fits Brand
Speedaire
Material
Stainless Steel
Finish/Coating
Heat Treated
Description
Latch Spring, Material Stainless Steel, For Use With Grainger Item Number 2CUD2, Finish/Coating Heat Treated, Overall Length 1 in, Overall Width 5/16 in, 1 in L x 5/16 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.