Zoro Homepage

Spring Return Hose Reel, 1/4 in Hose Diameter, 20 ft Length, 200 psi Max. Pressure, Brass, Green

  • Mfr # 2CUD6

  • Zoro # G3148844


product price: $67.79
/ea

Key Features

Max. Pressure
200 psi
Drive Type
Spring Return
Enclosed
Yes
Includes
Hose
Hose Inside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CUD6
Zoro #
G3148844
UPC #
190735610312
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
7 7/8 in
Hose Length
20 ft
Overall Width
2 3/8 in
Overall Length
8 5/8 in
Reel Diameter
5 1/8 in
Hose Outside Dia.
3/8 in
Height
2 3/8 in
Length
7 7/8 in
Reel Width
3 27/64 in
Swivel Inlet Size
1/4 in
Hose Fitting B Size
1/4 in
Swivel Outlet Thread Size
1/4 in
Overall Dimensions
8 5/8 in L x 2 3/8 in W x 7 7/8 in H
Hose Fitting A Size
1/4 in
Swivel Inlet Thread Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Swivel Outlet Size
1/4 in

Details

Item
Spring Return Hose Reel
Max. Pressure
200 psi
Drive Type
Spring Return
Enclosed
Yes
Includes
Hose
Hose End Configuration
1/4 in MNPT
Hose Color
Black
Hose Material
Polyurethane with Braided Reinforcement
Mounting
Floor and Wall
Reel Color
Green
Media - Hose Reels
Air, Water
Swivel Material
Brass
Duty Rating
Light Duty
Hose Outlet
1/4 in (M)NPT
Housing Material
Polypropylene
Finish - Hose Reels
Painted
Bearings
Permanently Lubricated
Max. Temp.
165 Degrees F
Reel Inlet
1/4 in (F)NPT
Hose Cover Material
Polyurethane
Maximum Operating Temperature
165 Degrees F
Hose Capacity
20 ft (1/4 in I.D)
Maximum Operating Pressure
200 psi
Hose Fitting A Material
Brass
Weight
2.8 lb
Hose Reel Primary Application
Air, Water
Includes Leader Hose
No
Spiral Hose Guard
Yes
Reel Material
Plastic
Minimum Operating Temperature
-40 Degrees F
Includes Hose Stop
Yes
Swivel Inlet Gender
Female
Latch Type
Locking
Swivel Outlet Gender
Male
Fitting Type
NPT x NPT
Hose Fitting B Type
NPT
Hose Reel Type
Wall Mount Hose Reel
For Dual Hose
No
Base Motion Type
Swivel
Hose Tube Material
Polyurethane
Bearing Construction
Ball
Hose Fitting A Type
NPT
Swivel Outlet Type
NPT
Swivel Inlet Type
NPT
Corrosion-Resistant
No
Fasteners Included
Yes
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Includes Hose
Yes
Type
Enclosed, Low Pressure, Auto Retractable

Description

Spring Return Hose Reel, Air, Water, 200 psi, Hose Capacity 20 ft (1/4 in I.D), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 20 ft, Reel Material Plastic, Overall Height 7 7/8 in, Overall Length 8 5/8 in, Overall Width 2 3/8 in, Corrosion-Resistant No, For Dual Hose No, Hose Color Black, Hose Cover Material Polyurethane, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.