Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speedaire Spring Return Hose Reel, 3/8 in Hose Diameter, 70 ft Length, 300 psi Max. Pressure, Brass, Green 45UZ41

Spring Return Hose Reel, 3/8 in Hose Diameter, 70 ft Length, 300 psi Max. Pressure, Brass, Green (Discontinued)

  • Mfr # 45UZ41
  • Zoro # G4247105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45UZ41
Zoro #
G4247105
UPC #
190735986240
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
18 1/32 in
Hose Length
70 ft
Overall Width
8 17/64 in
Overall Length
17 1/8 in
Reel Diameter
16 9/16 in
Hose Outside Dia.
11/16 in
Reel Width
8 17/64 in
Mounting Hole Center to Center Height
4 59/64 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Swivel Outlet Thread Size
1/4 in - 18
Overall Dimensions
17 1/8 in L x 8 17/64 in W x 18 1/32 in H
Mount Hole Diameter
1/2 in
Swivel Inlet Size
1/2 in
Mount Base Width
6 7/32 in
Hose Fitting B Size
1/4 in
Mount Base Height
5 29/32 in
Swivel Inlet Thread Size
1/2 in - 14
Swivel Outlet Size
1/4 in
Mounting Hole Center to Center Width
3 31/32 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose
Hose End Configuration
1/4 in MNPT
Hose Color
Dark Blue
Hose Material
PVC
Mounting
Bench and Truck, Ceiling, Floor, Wall
Reel Color
Green
Features
Heavy Duty
Media - Hose Reels
Air, Water
Swivel Material
Brass
Hose Outlet
1/4 in (M)NPT
Housing Material
Steel
Max. Temp.
150 Degrees F
Finish - Hose Reels
Powder Coated
Bearings
Permanently Lubricated
Latch
Locking
Hose Ends
3/8 in (M)NPT x 1/4 in (M)NPT
Hose Included
Yes
Seal Type
Nitrile
Duty Rating
Heavy Duty
Drive Type - Hose Reels
Spring Return
Reel Inlet
1/2 in (F)NPT
Enclosed Reel
No
Weight
37 lb
Hose Fitting A Type
NPT
Reel Material
Steel
Maximum Operating Pressure
300 psi
Base Motion Type
Stationary
Swivel Outlet Gender
Male
Hose Fitting A Gender
Male
Hose Fitting B Type
NPT
Corrosion-Resistant
Yes
Hose Reel Type
Bench, Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Spiral Hose Guard
No
Swivel Inlet Type
NPT
Fasteners Included
No
Latch Type
Locking
Hose Fitting B Material
Brass
Minimum Operating Temperature
21 Degrees F
Hose Fitting A Material
Brass
Swivel Outlet Type
NPT
Hose Cover Material
PVC
Number of Mount Holes
4
Includes Hose
Yes
Hose Reel Primary Application
Air, Water
Includes Leader Hose
No
Fitting Type
NPT x NPT
Hose Capacity
70 ft (3/8 in I.D.)
Swivel Inlet Gender
Female
For Dual Hose
No
Hose Tube Material
PVC
Pedestal Type
Single Pedestal
Number of Guide Arms
Single Arm
Maximum Operating Temperature
150 Degrees F
Bearing Construction
Permanently Lubricated
Hose Fitting B Gender
Male
Includes Hose Stop
Yes

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 70 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 70 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Overall Height 18 1/32 in, Overall Length 17 1/8 in, Overall Width 8 17/64 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.