Zoro Homepage

Stationary Air Compressor, 6.5 hp, 30 gal

  • Mfr # 799M94

  • Zoro # G806879012


product price: $2,123.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Lubrication Type
Splash Lubricated; Synthetic Oil
Fuel Type
Gasoline
Engine Brand
Kohler
Compressor Type
Portable
Number of Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
799M94
Zoro #
G806879012
UPC #
-
Country of Origin
United States

Dimensions

Air Tank Size
30 gal

Details

Lubrication Type
Splash Lubricated; Synthetic Oil
Fuel Type
Gasoline
Engine Brand
Kohler
Compressor Type
Portable
Item
Stationary Air Compressor
Number of Stages
1
Maximum Operating Pressure
135 psi
Sound Level
88 dBA
Engine Output Power
6.5 hp
Weight
225 lb
Free Air Flow Rate @ Maximum Pressure
10.2 cfm
Air Tank Style
Horizontal
Pump Type
Piston

Description

Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 6.5 hp, Engine Brand Kohler, Free Air Flow Rate @ Maximum Pressure 10.2 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Sound Level 88 dBA, Pump Type Piston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.