Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationary Air Compressor, Piston

  • Mfr # 847TY9

  • Zoro # G416303655


product price: $8,290.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Width
48.92 in
Engine Starter Type
Electric, Recoil
Engine Displacement
389 cc
Engine Brand
Honda
Fuel Tank Capacity
6.4 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847TY9
Zoro #
G416303655
UPC #
045564655525
Country of Origin
United States

Dimensions

Overall Width
48.92 in
Air Tank Size
30 gal
Outlet Size
1/2 in
Inlet Size
1/2 in
Overall Length
22.93 in
Overall Height
40.85 in

Details

Engine Starter Type
Electric, Recoil
Engine Displacement
389 cc
Engine Brand
Honda
Fuel Tank Capacity
6.4 qt
Cylinder Material
Cast Iron
Inlet Type
NPT
Filter Type
General Purpose
Engine Enclosure Material
Sheet Metal
Low Oil Shutdown
Yes
Pump Oil Capacity
16.9 oz
Minimum Operating Temperature
0 Degrees F
Valve Material
Stainless Steel
Fuel Type
Gasoline
Pump Speed
1,200 RPM
Number of Cylinders
2
Outlet Gender
Female
Maximum Operating Pressure
175 psi
Free Air Flow Rate @ Maximum Pressure
13.3 cfm
Maximum Operating Temperature
120 Degrees F
Item
Stationary Air Compressor
Engine Cooling
Air-Cooled
Engine Oil Capacity
1.16 qt
Compressor Type
Piston
Alternator Included
Yes
Air Tank Style
Horizontal
Start Type
Electrical Starter
Engine Type
4 Stroke
Full-Load Run Time
1.6 hr
Valve Type
Reed
Standards
ASME, CE Approval, CRN
Starter Type
Electric; Recoil
Lubrication Type
Splash Lubricated
Inlet Gender
Female
Weight
542 lb
Sound Level
89.4 dB
Engine Output Power
13 hp
ASME Tank
Yes
Mounting Style
Thru-Bolt
Pump Type
Piston
Finish
Powder Coat
Exhaust Location
Left Side of Engine
Outlet Type
NPT

Description

Stationary Air Compressor, Fuel Type Gasoline, Number of Stages Not Applicable, Engine Output Power 13 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 13.3 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Recoil, Sound Level 89.4 dB, Pump Type Piston, Pump Speed 1,200 RPM, Full-Load Run Time 1.6 hr, Fuel Tank Capacity 6.4 qt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.