Zoro Homepage

Stopper Assembly, 3/8

  • Mfr # TT2CU8152G

  • Zoro # G2440901


product price: $8.85
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
2CUA5
Material
Polypropylene/PVC
Hose Stop Overall Outside Dia.
2 3/8 in
For Hose Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT2CU8152G
Zoro #
G2440901
UPC #
190735838723
Country of Origin
China

Dimensions

Hose Stop Overall Outside Dia.
2 3/8 in
For Hose Diameter
3/8 in
Hose Stop Overall Width
1 5/8 in

Details

Item
Bumper Stop
Fits Brand
Speedaire
For Use With Mfr. Model Number
2CUA5
Material
Polypropylene/PVC
For Number of Hoses
1
Shape
Oval

Description

Bumper Stop, Material Polypropylene/PVC, For Use With Grainger Item Number 2CUA5, 2CUA7, Shape Oval, For Hose Diameter 3/8 in, Hose Stop Overall Width 1 5/8 in, Hose Stop Overall Outside Dia. 2 3/8 in, For Number of Hoses 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.