Shop SPEEDAIRE

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp

  • Mfr # 45YY22

  • Zoro # G5441250


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 11/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45YY22
Zoro #
G5441250
UPC #
00194484265151
Country of Origin
United States

Dimensions

Overall Length
5 11/16 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
For Wheel Diameter
3 in
Hose Size - Minimum
3/8 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Straight
Includes
(2) Collet Wrenches
Handle Material
Aluminum
Collet
1/4 in
Duty
Heavy Duty
Grinder Orientation
Straight
Variable Speed
No
CFM @ Full Load
12.0
Average CFM @ 15 Second Run Time
3.0
Throttle
Lever
Tool Weight
0.87 lb
Tool Style
Straight
Air Consumption
12 cfm
Kit Contents
(1) Bare Tool
Number of Speed Settings
1
Exhaust Location
Rear
Accessory Free Tool Change
No
Air Inlet Type
NPT
Switch Type
Lever
Minimum Speed
25,000 RPM
Power Source
Air Powered
Air Pressure
90 psi
Air Inlet Gender
Female
Speed - Maximum
25,000 RPM
Tool Life
Ultra Durable
Robot Mounting Components Included
Tool Only
Speed - Minimum
25,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (2) Collet Wrenches, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.