Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,500 RPM, 0.5 hp

  • Mfr # 45YY19
  • Zoro # G5441287
product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 5/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
3,500 RPM
Max. Speed
3,500 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45YY19
Zoro #
G5441287
UPC #
00194484265120
Country of Origin
United States

Dimensions

Overall Length
8 5/8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
For Wheel Diameter
4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
8 5/8 in
Length
8 5/8 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
3,500 RPM
Max. Speed
3,500 RPM
Grinder Type
Straight
Includes
(2) Collet Wrenches
Variable Speed
No
Handle Material
Aluminum
Average CFM @ 15 Second Run Time
4.0
CFM @ Full Load
16.0
Duty
Heavy Duty
Throttle
Lever
Grinder Orientation
Straight
Collet
1/4 in
Tool Weight
2 lb
Power Source
Air Powered
Number of Speed Settings
1
Kit Contents
(1) Bare Tool
Exhaust Location
Rear
Minimum Speed
3,500 RPM
Air Pressure
90 psi
Accessory Free Tool Change
No
Air Inlet Type
NPT
Tool Style
Straight
Switch Type
Lever
Air Consumption
16 cfm
Air Inlet Gender
Female
Robot Mounting Components Included
Tool Only
Tool Life
Ultra Durable
Speed - Maximum
3,500 RPM
Speed - Minimum
3,500 RPM
Power Source - TS Only
Air Powered
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 3,500 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (2) Collet Wrenches, Power Source Air Powered

Ratings & reviews