Shop SPEEDAIRE

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp

  • Mfr # 48LZ99
  • Zoro # G5234245

product price: 
$
43.19
/ea

Key Features

Overall Length
6 5/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
22,000 RPM
Max. Speed
22,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48LZ99
Zoro #
G5234245
UPC #
190735986424
Country of Origin
Taiwan, Province of China
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
22,000 RPM
Max. Speed
22,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 50013
Average CFM @ 15 Second Run Time
6.0
Duty
Medium Duty
Handle Material
Aluminum
Collet
1/4 in
Variable Speed
Yes
Throttle
Lever
CFM @ Full Load
22.0
Grinder Orientation
Straight
Bearing Type
Double Shielded Ball
Tool Weight
1.3 lb
Air Inlet Gender
Female
Anti-Kickback Clutch Type
None
Switch Type
Safety Lever
Exhaust Location
Rear
Kit Contents
(1) Bare Tool
Minimum Speed
22,000 RPM
Power Source
Air Powered
Speed Ranges
0 to 22,000 RPM
Case Included
Yes
Material Application
Steel, Wood
Dust Sealed Switch
No
Vibration Level
2 m/sq sec
Application
Grinding
Air Pressure
90 psi
Switch Location
Side
Grip Style
Barrel Grip
Accessory Free Tool Change
No
Air Consumption
4 cfm
Safety Stop Mechanisms
Mechanical Brake
Number of Speed Settings
Continuous
Dust Management
None
Lock-On Switch
No
Lock-Off Switch
Yes
Air Inlet Type
NPT
Tool Style
Straight
Anti-Restart Technology
No
Features
Low-Profile Throttle Lever for Increased Comfort, Speed Governed to Maximize Productivity
Anti-Vibration Technology
No
Tether Style
Theter Included
Speed - Minimum
22,000 RPM
Robot Mounting Components Included
Tool Only
Safety Features
Lock-Off Switch
Speed - Maximum
22,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
6 5/8 in
Min. Hose Size
3/8 in
Right Angle Length
42 mm
Maximum Burr Diameter
1/4 in
Handle Length
110 mm
Maximum Mounted Point Diameter
1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Maximum Brushed Wheel Diameter
1/4 in
Brushed Wheel Diameter - Maximum
1/4 in
Burr Diameter - Maximum
1/4 in
Hose Size - Minimum
3/8 in
Mounted Point Diameter - Maximum
1/4 in
Wire Rope Length
6 5/8 in
Length
6 5/8 in
Fits Chest Size
Low-Profile Throttle Lever for Increased Comfort, Speed Governed to Maximize Productivity

Description

Die Grinder, Duty Medium Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 22,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, Case Included Yes, Grip Style Barrel Grip, Material Application Steel, Wood, Safety Stop Mechanisms Mechanical Brake, Safety Features Lock-Off Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.