Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Tool Adapter, 2-3/4 In

  • Mfr # 21AC23

  • Zoro # G7503745


product price: $16.19
/ea

Key Features

size
2-3/4"
Bore Dia.
1.46 in
Guard Type
27
Material
Aluminum
Size
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AC23
Zoro #
G7503745
UPC #
190735605752
Country of Origin
Korea, Republic of

Dimensions

size
2-3/4"
Bore Dia.
1.46 in
Size
2-3/4 in
Overall Diameter
2 3/4 in
Diameter
2 3/4 in

Details

Item
Surface Tool Adapter
Guard Type
27
Material
Aluminum
Compatible Manufacturer Model Number
22EW13
Product Type
Surface Tool Adapter

Description

Surface Tool Adapter, Product Type Surface Tool Adapter, Compatible Manufacturer Model Number 22EW13, Compatible Grainger Part Number 22EW13, Material Aluminum, Overall Diameter 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.