Zoro Homepage

Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet

  • Mfr # A109-4090

  • Zoro # G4549280


product price: $70.49
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRWA-1316NF-1-STS, GGRWA-PPO-002
Material
Brass
Minimum Operating Temperature
21 Degrees F
Finish/Coating
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109-4090
Zoro #
G4549280
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outlet Thread Size
1/2 in
Inlet Thread Size
1/2 in

Details

Item
Swivel
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRWA-1316NF-1-STS, GGRWA-PPO-002
Material
Brass
Minimum Operating Temperature
21 Degrees F
Finish/Coating
Nickel Plated
Maximum Operating Temperature
150 Degrees F
Angle
90 Degrees
Outlet Gender
Female
Outlet Swivel Configuration
1/2 in FNPT
For Reel Series
RWA-NF-STS Series
Includes Seal
Yes
Inlet Gender
Female
Inlet Swivel Configuration
1/2 in FNPT
Outlet Type
NPT
Inlet Type
NPT
Seal Material
Nitrile
Maximum Operating Pressure
300 psi

Description

Swivel, For Use With Grainger Item Number 437J19, 437J29, For Use With Mfr. Model Number GGRWA-1316NF-1-STS, GGRWA-PPO-002, For Reel Series RWA-NF-STS Series, Material Brass, 90 Degrees , 300 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.