Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet

  • Mfr # RJ00-2200H

  • Zoro # G4550330


product price: $46.99
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRHM-PPO-073, GGRWM-1223-TT, GGRWM-PPO-105
Material
Brass
For Reel Series
RWM Series
Outlet Thread Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ00-2200H
Zoro #
G4550330
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outlet Thread Size
1/2 in
Inlet Thread Size
1/2 in

Details

Item
Swivel
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRHM-PPO-073, GGRWM-1223-TT, GGRWM-PPO-105
Material
Brass
For Reel Series
RWM Series
Includes Seal
Yes
Minimum Operating Temperature
21 Degrees F
Outlet Type
NPT
Angle
90 Degrees
Inlet Swivel Configuration
1/2 in FNPT
Finish/Coating
Nickel Plated
Seal Material
FKM/PTFE
Outlet Gender
Female
Maximum Operating Temperature
250 Degrees F
Outlet Swivel Configuration
1/2 in FNPT
Maximum Operating Pressure
4,000 psi
Inlet Type
NPT
Inlet Gender
Female

Description

Swivel, For Use With Grainger Item Number 437J34, 440G20, 440G21, For Use With Mfr. Model Number GGRHM-PPO-073, GGRWM-1223-TT, GGRWM-PPO-105, For Reel Series RWM Series, Material Brass, 90 Degrees , 4,000 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material FKM/PTFE, 21 Degrees F, 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.