Zoro Homepage

Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet

  • Mfr # A109-4020

  • Zoro # G4549719


product price: $63.99
/ea

Key Features

Fits Brand
Speedaire
Material
Brass
For Use With Mfr. Model Number
GGRWA-PPO-246, GGRWA-PPO-249, GGRWA-PPO-253
Minimum Operating Temperature
21 Degrees F
Outlet Thread Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109-4020
Zoro #
G4549719
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outlet Thread Size
1/2 in
Inlet Thread Size
3/8 in

Details

Item
Swivel
Fits Brand
Speedaire
Material
Brass
For Use With Mfr. Model Number
GGRWA-PPO-246, GGRWA-PPO-249, GGRWA-PPO-253
Shop By
Closeouts
Minimum Operating Temperature
21 Degrees F
Inlet Swivel Configuration
3/8 in FNPT
Finish/Coating
Nickel Plated
Outlet Gender
Female
Maximum Operating Pressure
300 psi
Inlet Gender
Female
Seal Material
Nitrile
Angle
90 Degrees
Inlet Type
NPT
For Reel Series
RWA Series
Includes Seal
Yes
Outlet Swivel Configuration
1/2 in FNPT
Outlet Type
NPT
Maximum Operating Temperature
150 Degrees F

Description

Swivel, For Use With Grainger Item Number 437J05, 437J10, 437J12, For Use With Mfr. Model Number GGRWA-PPO-246, GGRWA-PPO-249, GGRWA-PPO-253, For Reel Series RWA Series, Material Brass, 90 Degrees , 300 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.