Shop SPEEDAIRE
See all product information
Create Account
Swivel, 90 Deg., Brass, SS, 3/4" FNPT Inlet
- Mfr # PN31XG6701G
- Zoro # G9678934
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
RA-1915, RA-1923, RA-2515
Fits Brand
Speedaire
Material
Brass, Stainless Steel
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PN31XG6701G
- Zoro #
- G9678934
- UPC #
- 190735614266
- Country of Origin
- Korea, Republic of
Dimensions
- Inlet Thread Size
- 3/4 in
- Outlet Thread Size
- 1 in
Details
- Item
- Swivel
- For Use With Mfr. Model Number
- RA-1915, RA-1923, RA-2515
- Fits Brand
- Speedaire
- Material
- Brass, Stainless Steel
- Inlet Gender
- Female
- Maximum Operating Pressure
- 250 psi
- Outlet Swivel Configuration
- 1 in MNPT
- Outlet Gender
- Male
- Inlet Type
- NPT
- Outlet Type
- NPT
- Maximum Operating Temperature
- 150 Degrees F
- For Reel Series
- RA Series
- Angle
- 90 Degrees
- Includes Seal
- Yes
- Seal Material
- Nitrile
- Minimum Operating Temperature
- 21 Degrees F
- Inlet Swivel Configuration
- 3/4 in FNPT
- Finish/Coating
- Nickel Plated
- Shell Material
- Brass, Stainless Steel
Description
Swivel, For Use With Grainger Item Number 31XG64, 31XG67, 31XG68, For Use With Mfr. Model Number RA-1915, RA-1923, RA-2515, For Reel Series RA Series, Material Brass, Stainless Steel, 90 Degrees , 250 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/4 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/4 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.