Shop SPEEDAIRE
See all product information
Create Account
Swivel, 90 Deg., Brass, SS, 3/4" FNPT Inlet
- Mfr # PN31XG6702G
- Zoro # G9678855
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Speedaire
For Use With Mfr. Model Number
RA-1915, RA-1923, RWA-1923-SUS
Material
Brass, Stainless Steel
Outlet Thread Size
3/4 in
Maximum Operating Temperature
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PN31XG6702G
- Zoro #
- G9678855
- UPC #
- 190735614341
- Country of Origin
- Korea, Republic of
Dimensions
- Outlet Thread Size
- 3/4 in
- Inlet Thread Size
- 3/4 in
Details
- Item
- Swivel
- Fits Brand
- Speedaire
- For Use With Mfr. Model Number
- RA-1915, RA-1923, RWA-1923-SUS
- Material
- Brass, Stainless Steel
- Maximum Operating Temperature
- 150 Degrees F
- Finish/Coating
- Nickel Plated
- Inlet Type
- NPT
- Minimum Operating Temperature
- 21 Degrees F
- Outlet Type
- NPT
- Outlet Gender
- Female
- Angle
- 90 Degrees
- For Reel Series
- RA, RWA-SUS Series
- Includes Seal
- Yes
- Maximum Operating Pressure
- 250 psi
- Inlet Gender
- Female
- Outlet Swivel Configuration
- 3/4 in FNPT
- Inlet Swivel Configuration
- 3/4 in FNPT
- Seal Material
- Nitrile
- Shell Material
- Brass, Stainless Steel
Description
Swivel, For Use With Grainger Item Number 31XG67, 31XG68, 31XG70, For Use With Mfr. Model Number RA-1915, RA-1923, RWA-1923-SUS, For Reel Series RA, RWA-SUS Series, Material Brass, Stainless Steel, 90 Degrees , 250 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/4 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/4 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.