Zoro Homepage

Swivel Assembly, 3/8

  • Mfr # TT2CUA31G

  • Zoro # G2425757


product price: $33.59
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
L815152
Material
Steel
Angle
90 Degrees
Outlet Thread Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT2CUA31G
Zoro #
G2425757
UPC #
190735842072
Country of Origin
China

Dimensions

Outlet Thread Size
1/4 in
Inlet Thread Size
3/8 in

Details

Item
Swivel
Fits Brand
Speedaire
For Use With Mfr. Model Number
L815152
Material
Steel
Angle
90 Degrees
Inlet Swivel Configuration
3/8 in FNPT
Inlet Type
NPT
Maximum Operating Pressure
300 psi
Minimum Operating Pressure
0 psi
Outlet Gender
Female
Minimum Operating Temperature
-4 Degrees F
For Reel Series
2CUA3
Inlet Gender
Female
Includes Seal
Yes
Seal Material
Nitrile
Outlet Swivel Configuration
1/4 in FNPT
Outlet Type
NPT
Finish/Coating
Oxidized
Maximum Operating Temperature
140 Degrees F

Description

Swivel, For Use With Grainger Item Number 2CUA3, For Use With Mfr. Model Number L815152, For Reel Series 2CUA3, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.