Zoro Homepage

Swivel Assembly

  • Mfr # 42PC75

  • Zoro # G7801337


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSCR-616-2
Inlet Thread Size
1/4 in
Material
Brass
Outlet Thread Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC75
Zoro #
G7801337
UPC #
190735987223
Country of Origin
Korea, Republic of

Dimensions

Inlet Thread Size
1/4 in
Outlet Thread Size
1/4 in

Details

Item
Swivel
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGSCR-616-2
Material
Brass
Maximum Operating Temperature
150 Degrees F
Outlet Swivel Configuration
1/4 in FNPT
Inlet Swivel Configuration
1/4 in FNPT
For Reel Series
SCR Series
Finish/Coating
Nickel Plated
Inlet Gender
Female
Outlet Gender
Female
Minimum Operating Temperature
21 Degrees F
Angle
90 Degrees
Seal Material
Nitrile
Maximum Operating Pressure
300 psi
Outlet Type
NPT
Includes Seal
Yes
Inlet Type
NPT

Description

Swivel, For Use With Grainger Item Number 45UZ46, For Use With Mfr. Model Number GGSCR-616-2, For Reel Series SCR Series, Material Brass, 90 Degrees , 300 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.