Swivel Assembly
Mfr # 6WA70-1
Zoro # G2009239
product price: $40.29
/eaKey Features
For Use With Mfr. Model Number
L809103
Fits Brand
Speedaire
Material
Steel
Includes Seal
Yes
Outlet Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6WA70-1
Zoro #
G2009239
UPC #
190735843741
Country of Origin
China
Dimensions
Inlet Thread Size
3/8 in
Outlet Thread Size
3/8 in
Details
Item
Swivel
For Use With Mfr. Model Number
L809103
Fits Brand
Speedaire
Material
Steel
Includes Seal
Yes
Outlet Type
NPT
Inlet Gender
Female
Seal Material
Nitrile
Maximum Operating Temperature
140 Degrees F
Outlet Gender
Female
Outlet Swivel Configuration
3/8 in FNPT
Angle
90 Degrees
Minimum Operating Pressure
0 psi
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
-4 Degrees F
For Reel Series
6WA70
Inlet Swivel Configuration
3/8 in FNPT
Inlet Type
NPT
Finish/Coating
Passivated, Polished
Description
Swivel, For Use With Grainger Item Number 6WA70, For Use With Mfr. Model Number L809103, For Reel Series 6WA70, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/8 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.